
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
691091-000
Zoro #
G300959623
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.655 in
Min. Single Wire Size
4 mm2
Max. Single Wire Size
6 mm2
Max. Insulation Dia.
0.235 in
Minimum Single Wire Size
12 AWG
Maximum Single Wire Size
10 AWG
Use with Wire Size
6100 – 19000 CMA
Details
Item
One-Step Wire Terminator
Insulation Material
Radiation-Crosslinked Modified Polyolefin
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Connector Type
Thru Splice
Terminal Type
Solder
Insulated
Yes
Max. Temp.
105°C
Features
Temperature Indicator
Wire Type
Stranded Tin-Plated Copper
Material
Heat Shrink Radiation-Crosslinked Modified Polyolefin
Temp. Range
-67 – 257 °F
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.