
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWT-9004
Zoro #
G500961884
UPC #
-
Country of Origin
Mexico
Dimensions
Length
42 mm
Max. Insulation Dia.
0.235 in
Max. Single Wire Size
19000 CMA
Min. Single Wire Size
6100 CMA
Maximum Single Wire Size
19000 CMA
Minimum Single Wire Size
6100 CMA
Details
Item
One-Step Wire Terminator
Insulation Material
Radiation-Crosslinked Modified Polyolefin
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Connector Type
Thru Splice
Insulated
Yes
Features
Temperature Indicator
Wire Type
Stranded Tin-Plated Copper
Terminal Type
Solder
Max. Temp.
105°C
Material
Heat Shrink Radiation-Crosslinked Modified Polyolefin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.