
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625380-000
Zoro #
G200959211
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
9000 CMA
Minimum Wire Size
4800 CMA
Length
36.8 mm
Max. Insulation Dia.
0.17 in
Details
Item
Splice Wire Connector
Type
Splice
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.