Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Splice Wire Connector, 28 AWG Max, Blue 625134-000

Splice Wire Connector, 28 AWG Max, Blue (Discontinued)

  • Mfr # 625134-000
  • Zoro # G300959180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625134-000
Zoro #
G300959180
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
28 AWG
Max. Insulation Dia.
0.021 in
Length
0.2 in

Details

Item
Splice Wire Connector
Type
Splice
Color
Blue
Insulation Material
Cross-Linked Modified Radiation Polyvinylidene Fluoride
Maximum Operating Temperature
135 Degrees C
Wire Type
Solid
Finish
Tin/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.