
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625337-000
Zoro #
G200959280
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.35 mm
Min. Single Wire Size
0.05 mm2
Max. Single Wire Size
0.25 mm2
For Minimum Wire Size - Solid
30 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG
Use with Wire Size
.25-.05 mm2
Details
Item
Wire Terminator
Maximum Operating Temperature
135 Degrees C
Terminal Type
Solder Tabs
Max. Temp.
135°C
Insulated
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.