
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-128-0028
Zoro #
G100960935
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.35 mm
Max. Single Wire Size
0.05 mm2
Min. Single Wire Size
0.25 mm2
Maximum Single Wire Size
30 AWG
Minimum Single Wire Size
24 AWG
For Minimum Wire Size - Solid
24 AWG
Details
Item
Wire Terminator
Maximum Operating Temperature
135 Degrees C
Max. Temp.
135°C
Terminal Type
Solder Tabs
Insulated
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.