
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625020-000
Zoro #
G400959172
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
23 AWG
Max. Insulation Dia.
0.03 in
Length
8.38 mm
Details
Item
Splice Wire Connector
Type
Splice
Insulation Material
None
Maximum Operating Temperature
135 Degrees C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.