Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem D-142-65-55-22-5 118726-000

D-142-65-55-22-5 (Discontinued)

  • Mfr # 118726-000
  • Zoro # G100959731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118726-000
Zoro #
G100959731
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
22 AWG
Max. Insulation Dia.
0.425 in
Length
30 mm

Details

Item
Butt Splice Wire Connector
Type
Splice
Maximum Operating Temperature
125 Degrees C
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.