Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Wire Connector Kit, 22 AWG Max, Black, None Insulation A11769-000

Wire Connector Kit, 22 AWG Max, Black, None Insulation (Discontinued)

  • Mfr # A11769-000
  • Zoro # G700961097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11769-000
Zoro #
G700961097
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Length
5.906 in
For Minimum Wire Size - Solid
26 AWG

Details

Item
Wire Connector Kit
Type
Crimp
Color
Black
Insulation Material
None
Maximum Operating Temperature
150 Degrees C
Material
Copper Alloy
Features
Sealable
Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.