
Wire Connector Kit, 26 AWG Max, Black, None Insulation (Discontinued)
- Mfr # D-150-0321
- Zoro # G100960003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-150-0321
Zoro #
G100960003
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
26 AWG
Minimum Wire Size
22 AWG
Length
150 mm
For Minimum Wire Size - Solid
22 AWG
Details
Item
Wire Connector Kit
Type
Crimp
Color
Black
Insulation Material
None
Maximum Operating Temperature
150 Degrees C
Features
Sealable
Finish
Tin Plated
Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.