Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem D-150-0326 D01793-000

D-150-0326 (Discontinued)

  • Mfr # D01793-000
  • Zoro # G100960287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D01793-000
Zoro #
G100960287
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.17 in

Details

Item
Wire Connector Kit
Type
Splice
Insulation Material
None
Finish
Nickel Plated
Features
Sealable
Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.