Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Wire Connector Kit, 2680 CMA Max, Blue, None Insulation CA3119-000

Wire Connector Kit, 2680 CMA Max, Blue, None Insulation (Discontinued)

  • Mfr # CA3119-000
  • Zoro # G400960079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3119-000
Zoro #
G400960079
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2680 CMA
Minimum Wire Size
779 CMA
Length
108 mm

Details

Item
Wire Connector Kit
Type
In-Line Splice
Color
Blue
Insulation Material
None
Maximum Operating Temperature
150 Degrees C
Features
Sealable
Material
Copper
Finish
Tin/Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.