
Crimp Wire Connector, 1510 CMA Max, Black, None Insulation (Discontinued)
- Mfr # D-150-0708-4
- Zoro # G100960010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-150-0708-4
Zoro #
G100960010
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
1510 CMA
Minimum Wire Size
304 CMA
Length
177.8 mm
For Minimum Wire Size - Solid
304 CMA
Details
Item
Crimp Wire Connector
Type
Splice
Color
Black
Insulation Material
None
Maximum Operating Temperature
125 Degrees C
Features
Sealable; Non-Serrated
Material
Copper
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.