Zoro Homepage
This item is Discontinued.
Raychem D-150-1008Cs821 359287N001

D-150-1008Cs821 (Discontinued)

  • Mfr # 359287N001
  • Zoro # G905984570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359287N001
Zoro #
G905984570
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.8 in
Wire Insulation Diameter (Max)
.65 in

Details

Splice Material
Copper
Insulated
Yes
Terminal & Splice Style
Splice
Wire/Cable Type
Multi-Conductor
Product Type
SolderShield Splice
Splice Type
Shield Terminator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.