Zoro Homepage
This item is Discontinued.
Raychem D-150-C-11 D-150-C-11

D-150-C-11 (Discontinued)

  • Mfr # D-150-C-11
  • Zoro # G000960141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-150-C-11
Zoro #
G000960141
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
24 AWG
Minimum Wire Size
26 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Green
Maximum Operating Temperature
150 Degrees C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.