Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem D-150-Z393 EG9137-000

D-150-Z393 (Discontinued)

  • Mfr # EG9137-000
  • Zoro # G800961737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG9137-000
Zoro #
G800961737
UPC #
-
Country of Origin
Mexico

Dimensions

Length
60 mm

Details

Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
Fluoropolymer
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.