Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

D-153-6005 (Discontinued)

  • Mfr # D-153-6005
  • Zoro # G500960146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-153-6005
Zoro #
G500960146
UPC #
-
Country of Origin
Mexico

Dimensions

Length
21 mm
Max. Insulation Dia.
0.825 in

Details

Item
Splice Wire Connector
Type
Splice
Maximum Operating Temperature
135 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.