
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448859-000
Zoro #
G700959841
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
2000 CMA
Minimum Wire Size
350 CMA
Max. Insulation Dia.
0.075 in
Length
29.7 mm
Details
Item
Splice Wire Connector
Type
Splice
Insulation Material
Radiation-Crosslinked Modified Polyvinylidene Fluoride
Maximum Operating Temperature
125 Degrees C
Finish
Tin/Silver
Features
Sealable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.