Zoro Homepage
This item is Discontinued.
Raychem D-1744-01 D-1744-01

D-1744-01 (Discontinued)

  • Mfr # D-1744-01
  • Zoro # G500960108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-1744-01
Zoro #
G500960108
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2000 CMA
Minimum Wire Size
350 CMA
Length
29.7 mm
Max. Insulation Dia.
0.075 in

Details

Item
Splice Wire Connector
Type
Splice
Insulation Material
Radiation-Crosslinked Modified Polyvinylidene Fluoride
Maximum Operating Temperature
125 Degrees C
Finish
Tin/Silver
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.