Zoro Homepage
This item is Discontinued.
Raychem D-1744-02CS378 D-1744-02CS378

D-1744-02CS378 (Discontinued)

  • Mfr # D-1744-02CS378
  • Zoro # G000960233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-1744-02CS378
Zoro #
G000960233
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4000 CMA
Minimum Wire Size
2000 CMA
Length
30.15 mm
Max. Insulation Dia.
0.11 in
For Minimum Wire Size - Solid
2000 CMA

Details

Item
Splice Wire Connector
Type
In-Line Splice
Maximum Operating Temperature
150 Degrees C
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.