Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem D-181-1220-90/9 521076-000

D-181-1220-90/9 (Discontinued)

  • Mfr # 521076-000
  • Zoro # G400959769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521076-000
Zoro #
G400959769
UPC #
-
Country of Origin
Mexico

Dimensions

Length
17 mm

Details

Item
Coax Terminator
Maximum Operating Temperature
150 Degrees C
For Use With
Coaxial Cable
Wire Range
20 AWG
Max. Temp.
150°C
Terminal Type
Solder
Termination Style
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.