Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, 0.175 in, Black, 1 in D-300-01

Heat Shrink End Cap, 0.175 in, Black, 1 in (Discontinued)

  • Mfr # D-300-01
  • Zoro # G300960353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-300-01
Zoro #
G300960353
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 in
Wire Insulation Diameter (Max)
2.03 mm[.08 in]

Details

Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.080 in
Material
Cross-Linked Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
0.175 in
Terminal & Splice Type
Splice
Sealable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.