Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem D-306-03 D-306-03

D-306-03 (Discontinued)

  • Mfr # D-306-03
  • Zoro # G500960429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-306-03
Zoro #
G500960429
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.41 in
Wire Insulation Diameter (Max)
8.76 mm[.345 in]

Details

Item
Heat Shrink Boot
Material
Polyolefin
Color
Natural
Terminal & Splice Type
Splice
Insulated
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.