
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
746750-000
Zoro #
G300961633
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
24 AWG
Length
1.05 in
For Minimum Wire Size - Solid
24 AWG
Details
Item
Splice Wire Connector
Type
Splice
Maximum Operating Temperature
175 Degrees C
Features
Sealable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.