Zoro Homepage
This item is Discontinued.
Raychem D-436-36 650074-000

D-436-36 (Discontinued)

  • Mfr # 650074-000
  • Zoro # G300961565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650074-000
Zoro #
G300961565
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
1216 CMA
Minimum Wire Size
304 CMA
Length
29.21 mm

Details

Item
Splice Wire Connector
Type
Splice
Insulation Material
None
Maximum Operating Temperature
150 Degrees C
Material
Copper
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.