Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem D-436-36CS454 D-436-36CS454

D-436-36CS454 (Discontinued)

  • Mfr # D-436-36CS454
  • Zoro # G400960536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-436-36CS454
Zoro #
G400960536
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
1216 CMA
Minimum Wire Size
304 CMA
Length
29.21 mm
For Minimum Wire Size - Solid
304 CMA

Details

Item
Splice Wire Connector
Type
Splice
Insulation Material
None
Maximum Operating Temperature
150 Degrees C
Features
Sealable
Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.