
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650082-000
Zoro #
G500961655
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
2426 CMA
Minimum Wire Size
1216 CMA
Length
29.21 mm
For Minimum Wire Size - Solid
1216 CMA
Details
Item
Splice Wire Connector
Type
Splice
Insulation Material
Modified Polyvinylidene
Maximum Operating Temperature
150 Degrees C
Insulated
Yes
Material
Copper
Features
Sealable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.