Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem D-Sce-1K-3.2-50-4 5266190001

D-Sce-1K-3.2-50-4 (Discontinued)

  • Mfr # 5266190001
  • Zoro # G205964418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5266190001
Zoro #
G205964418
UPC #
-
Country of Origin
United States

Dimensions

Length
50 mm
Diameter
1/8 in

Details

Item
Wire Connector
Color
Yellow
Maximum Operating Temperature
135 Degrees C
Max. Temp.
135°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.