This item is Discontinued.

Raychem Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 2 in D-SCE-5K-2.4-50-S1-4

Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 2 in (Discontinued)

  • Mfr # D-SCE-5K-2.4-50-S1-4
  • Zoro # G100960119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-SCE-5K-2.4-50-S1-4
Zoro #
G100960119
UPC #
-
Country of Origin
Czechia

Dimensions

Length
2 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Color
Yellow
Temp. Range
-75° to 135°C
Shrink Tubing I.D. Before Shrinking
0.094 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.