
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D14-30FR
Zoro #
G400960383
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
14-30
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
15.24 in
Material
Modified Polyolefin
Temp. Range
-55° to 90°C
Shrink Tubing I.D. Before Shrinking
1.2 in
Number of Branches/Legs
2
Material Code
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.