Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Data Bus Components - Microcouplers D-500-0455-2-613-236 842695-000

Data Bus Components - Microcouplers D-500-0455-2-613-236 (Discontinued)

  • Mfr # 842695-000
  • Zoro # G305965742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842695-000
Zoro #
G305965742
UPC #
-
Country of Origin
Mexico

Dimensions

Length
236.22 in

Details

Item
Wire Connector
Maximum Operating Temperature
150 Degrees C
Terminal Type
Solder
Max. Temp.
150°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.