
Heat Shrink Boot, Single Wall, 3:1 I.D. Shrink Ratio, Green, Yellow Stripe (Discontinued)
- Mfr # DCPT-24/8-45-SP
- Zoro # G400961199
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCPT-24/8-45-SP
Zoro #
G400961199
UPC #
-
Country of Origin
Czechia
Dimensions
Recovered Wall Thickness (Tolerance)
.2 mm[.008 in]
Recovered Wall Thickness (Nominal)
1 mm[.039 in]
Details
Item
Heat Shrink Boot
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.315 in
Material
Irradiated Modified Polyolefin
Color
Green, Yellow Stripe
Temp. Range
-55° to 135°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
0.945 in
Flammability
Flame-Retardant
Resistant To
Fluids,Mechanical Damage
Voltage (Max)
.6 kV
Fluid Resistance
Splash Protection
Flexibility
Flexible
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil
Series
Raychem DCPT
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.