Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black 5039264026

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5039264026
  • Zoro # G200959426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5039264026
Zoro #
G200959426
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
1.02 mm[.04 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.189 in
Material
Cross-Linked Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Material Systems Code
25
Fluid Resistance
Splash Protection
Fluid Type
Aviation Fuel,Brake Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Water
Flammability
Flame-Retardant
Flexibility
Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.