
Heat Shrink Boot, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48 in (Discontinued)
- Mfr # EH2298-000
- Zoro # G700961400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EH2298-000
Zoro #
G700961400
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Recovered Wall Thickness (Tolerance)
.014 in
Recovered Wall Thickness (Nominal)
.07 in
Details
Item
Heat Shrink Boot
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.157 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
60°C
Shrink Tubing I.D. Before Shrinking
0.63 in
Voltage (Max)
.6 kV
Flexibility
Semi-Flexible
Fluid Resistance
Moisture/Spray Protection, Splash Protection
Flammability
Highly Flame-Retardant
Resistant To
Mechanical Damage, Strain, Fluids
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.