Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 49 in DWP-125-1-1/2-0-STK

Heat Shrink Boot, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 49 in (Discontinued)

  • Mfr # DWP-125-1-1/2-0-STK
  • Zoro # G000961629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWP-125-1-1/2-0-STK
Zoro #
G000961629
UPC #
-
Country of Origin
United States

Dimensions

Length
49 in
Recovered Wall Thickness (Tolerance)
2.54 mm[.1 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.53 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
1.5 in
Resistant To
Fluids
Series
Raychem DWP-125
Fluid Type
Hydraulic Fluid,Lubricating Oil,Water
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Flexibility
Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.