Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Dual Wall, 3:1 I.D. Shrink Ratio, Black, Red, White, 6 in DWP-125-1-KIT3-REFILL

Heat Shrink Boot, Dual Wall, 3:1 I.D. Shrink Ratio, Black, Red, White, 6 in (Discontinued)

  • Mfr # DWP-125-1-KIT3-REFILL
  • Zoro # G600961630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWP-125-1-KIT3-REFILL
Zoro #
G600961630
UPC #
-
Country of Origin
Czechia

Dimensions

Length
6 in
Recovered Wall Thickness (Nominal)
.76 mm[.03 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.32 in
Material
Cross-Linked Polyolefin
Color
Black, Red, White
Temp. Range
-40° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
1 in
Flammability
Flame-Retardant
Flexibility
Flexible
Resistant To
Fluids,Mechanical Damage
Fluid Type
Brake Fluid,Hydraulic Fluid,Lubricating Oil,Water
Fluid Resistance
Splash Protection
Series
Raychem DWP-125
Voltage (Max)
.6 kV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.