Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 49 in DWP-125-3/8-0-STK

Heat Shrink Boot, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 49 in (Discontinued)

  • Mfr # DWP-125-3/8-0-STK
  • Zoro # G900961583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWP-125-3/8-0-STK
Zoro #
G900961583
UPC #
-
Country of Origin
United States

Dimensions

Length
49 in
Recovered Wall Thickness (Tolerance)
1.65 mm [ .065 in ]

Details

Item
Heat Shrink Boot
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.12 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Flammability
Flame-Retardant
Resistant To
Fluids
Fluid Type
Hydraulic Fluid, Lubricating Oil, Water
Flexibility
Flexible
Voltage (Max) (kV)
0.6
Fluid Resistance
Splash Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.