This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 1.97 in DWP-125-3/8-2-50MM

Heat Shrink Boot, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 1.97 in (Discontinued)

  • Mfr # DWP-125-3/8-2-50MM
  • Zoro # G600961647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWP-125-3/8-2-50MM
Zoro #
G600961647
UPC #
-
Country of Origin
United States

Dimensions

Length
1.97 in
Recovered Wall Thickness (Tolerance)
1.65 mm[.065 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.12 in
Material
Irradiated Modified Polyolefin
Color
Red
Temp. Range
-40° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Resistant To
Fluids
Series
Raychem DWP-125
Flexibility
Flexible
Flammability
Flame-Retardant
Fluid Type
Hydraulic Fluid,Lubricating Oil,Water
Voltage (Max)
.6 kV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.