Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Dual Wall, 4:1 I.D. Shrink Ratio, Clear, 48.031 in DWTC-4/1-X-STK

Heat Shrink Boot, Dual Wall, 4:1 I.D. Shrink Ratio, Clear, 48.031 in (Discontinued)

  • Mfr # DWTC-4/1-X-STK
  • Zoro # G000961704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTC-4/1-X-STK
Zoro #
G000961704
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48.031 in
Recovered Wall Thickness (Nominal)
.8 mm[.0314 in]
Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.039 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-55° to 75°C
Min. Shrink Temp.
60°C
Shrink Tubing I.D. Before Shrinking
0.157 in
Flammability
Non-Flame-Retardant
Resistant To
Fluids,Impact,Mechanical Damage
Fluid Type
Antifreeze,Battery Acid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil
Fluid Resistance
Immersion Protection
Series
Raychem DWTC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.