Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled

  • Mfr # FG1-75P

  • Zoro # G4609860


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Wet or Dry
Cable Length
75 ft
Max. Circuit Length
200 ft
Heater Voltage
120VAC
Watts On Metal
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG1-75P
Zoro #
G4609860
UPC #
715629008152
Country of Origin
United States

Dimensions

Cable Length
75 ft
Max. Circuit Length
200 ft
Length
75 ft.
Overall Width
7/16 in

Details

Item
Electric Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
120VAC
Watts On Metal
450
Amps per Foot @ 40F
0.05 A
Watts On Plastic
600
Watts per Cable @ 40F
6 W
Amps per Cable @ 40F
3.8 A
For Use With
H903, H913, H914, H915
Plug Type
3-prong grounded
Watts per Foot @ 40F
6 W
Features
Pre-assembled
Standards
CCSA US
Includes
75 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug
Number of Conductors
2
Phase
1
Voltage
120V AC
For Use Outdoors
Indoor/Outdoor
Cable Material
Conductive Carbon
Cable Type
Self-Regulating
Color
Black
Max. Operating Temp.
150 Degrees F
Frequency
50 Hz
Cable Cover Material
Rubberized Polymer
NEMA Plug Configuration
5-15P
Min. Operating Temp.
-40 Degrees F
Wattage Output
450 W
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Heating Cable, Cable Type Self-Regulating, Cable Length 75 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 75 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug, 6 W Watts per Cable @ 40F, 3.8 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.