Zoro Homepage

Electric Heating Cable, 240VAC, 50 ft Length

  • Mfr # P000000879

  • Zoro # G2643803


product price: $405.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Mounting Location
Wet or Dry
Cable Length
50 ft
Max. Circuit Length
400 ft
Heater Voltage
240VAC
Includes
6 ft Pre-Assembled Heating Cable With 6 ft Cold Lead And 3-Prong Grounded 120V Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P000000879
Zoro #
G2643803
UPC #
715629000224
Country of Origin
United States

Dimensions

Cable Length
50 ft
Max. Circuit Length
400 ft
Overall Width
7/16 in

Details

Item
Electric Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
240VAC
Includes
6 ft Pre-Assembled Heating Cable With 6 ft Cold Lead And 3-Prong Grounded 120V Plug
Watts per Foot @ 40F
6 W
Amps per Foot @ 40F
0.03 A
Plug Type
3-prong grounded
Features
Self Regulating, Automatically Adjust Heat Output
Standards
CCSA US
For Use With
H900, H903, H910, H912, H913, H914, H916
Number of Conductors
2
Watts per Cable @ 40F
6 W
Amps per Cable @ 40F
0.03 A
Phase
1
Voltage
240V AC
Cable Material
Conductive Carbon
Max. Operating Temp.
150 Degrees F
Color
Black
Min. Operating Temp.
-40 Degrees F
Frequency
50 Hz
Wattage Output
6 W
Cable Type
Self-Regulating
NEMA Plug Configuration
Hardwired
For Use Outdoors
Indoor/Outdoor
Cable Cover Material
Rubberized Polymer
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Heating Cable, Cable Type Self-Regulating, Cable Length 50 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes 6 ft Pre-Assembled Heating Cable With 6 ft Cold Lead And 3-Prong Grounded 120V Plug, 6 W Watts per Cable @ 40F, 0.03 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 400 ft, Max. Operating Temp. 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.