Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Clear, 48 in 576105P004

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Clear, 48 in (Discontinued)

  • Mfr # 576105P004
  • Zoro # G600959057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576105P004
Zoro #
G600959057
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
.06 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-40° to 130°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.293 in
Flexibility
Semi-Rigid
Fluid Type
Water
Voltage (Max)
.6 kV
Resistant To
Mechanical Damage, Abrasion, Strain, Fluids
Flammability
Non-Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.