Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Primary Wire, Hook Up, 18 AWG, Copper, Brown, Polyalkene Jacket, Stranded 012003-000

Primary Wire, Hook Up, 18 AWG, Copper, Brown, Polyalkene Jacket, Stranded (Discontinued)

  • Mfr # 012003-000
  • Zoro # G600959248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012003-000
Zoro #
G600959248
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Outside Dia.
1.93 mm

Details

Item
Primary Wire
Trade Designation
Hook Up
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Conductor Design
Stranded
Jacket Material
Polyalkene
Voltage
600V
Temp. Rating
-65 to 125°C
Wire Material
Tin-Plated Copper
Stranding
19 x 30
Insulated / Uninsulated
Insulated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.