Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem FLDWC0311-20-1 FLDWC0311-20-1

FLDWC0311-20-1 (Discontinued)

  • Mfr # FLDWC0311-20-1
  • Zoro # G300961749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLDWC0311-20-1
Zoro #
G300961749
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
0.52 sqmm
Outside Dia.
1.5776 mm

Details

Item
Commercial Wire
Number of Conductors
1
Color
Brown
Solid / Stranded
Stranded
Wire Material
Tin-Plated Copper
Max. Voltage
600V
Stranding
19 x 32
Temp. Rating
-65 to 125°C
Cable Type
FlexLite DW
Insulation Material
Radiation-Crosslinked Polyalkene
Insulated / Uninsulated
Insulated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.