Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem FLDWD0311-10-2 FLDWD0311-10-2

FLDWD0311-10-2 (Discontinued)

  • Mfr # FLDWD0311-10-2
  • Zoro # G900961644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLDWD0311-10-2
Zoro #
G900961644
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
5.26 sqmm

Details

Insulated / Uninsulated
Insulated
Temp. Rating
-65 to 125°C
Cable Type
FlexLite DW
Max. Voltage
600V
Wire Material
Tin-Plated Copper
Insulation Material
Radiation-Crosslinked Extruded Polyalkene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.