Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem FLHTC0311-16-4 951686-000

FLHTC0311-16-4 (Discontinued)

  • Mfr # 951686-000
  • Zoro # G700960175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951686-000
Zoro #
G700960175
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Outside Dia.
1.91 mm

Details

Item
Commercial Wire
Number of Conductors
1
Color
Yellow
Stranding
19 x 29
Max. Voltage
600V
Insulation Material
Radiation-Crosslinked Modified ETFE
Insulated / Uninsulated
Insulated
Solid / Stranded
Stranded
Wire Material
Tin-Plated Copper
Cable Type
FlexLite HT
Temp. Rating
-65 to 200°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.