Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem FLHTC0311-18-1 463126-000

FLHTC0311-18-1 (Discontinued)

  • Mfr # 463126-000
  • Zoro # G200959297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463126-000
Zoro #
G200959297
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Outside Dia.
1.52 mm

Details

Item
Commercial Wire
Number of Conductors
1
Stranding
19 x 30
Solid / Stranded
Stranded
Temp. Rating
-65 to 200°C
Insulation Material
Radiation-Crosslinked Modified ETFE
Cable Type
FlexLite HT
Wire Material
Tin-Plated Copper
Max. Voltage
600V
Insulated / Uninsulated
Insulated
Color
Brown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.