This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black 381A301-51/164-0

Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 381A301-51/164-0
  • Zoro # G605917496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381A301-51/164-0
Zoro #
G605917496
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
301

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Chemical-Resistant Fluoroelastomer
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Resistant To
Fluids
Material Code
51
Material Systems Code
20
Molded Part Shape Code
381A
Number of Branches/Legs
3
Molded Part Shape
Y Shape

Description

Heat Shrink 2-Way Junction, Dual Wall, Fluoroelastomer, 19.8 Id Before Shrink, 3:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.