This item is Discontinued.

Raychem Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.78/0.52 in, Black 820182-000

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.78/0.52 in, Black (Discontinued)

  • Mfr # 820182-000
  • Zoro # G205917650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820182-000
Zoro #
G205917650
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
1

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Wire/Cable Main Branch OD
.28 " - .46 in
Wire/Cable Sm Branch OD
.28 " - .46 in
Wire/Cable OD
.28 " - .7 in
Pliancy
Flexible
Shrink Ratio Type
High
Transition Type
T-Transition
Fluid/Chemical Resistance
Occasional exposure to fluids
Resistant To
Flexing
Material Systems Code
10
Molded Part Shape
Y Shape
Flammability
Flame-Retardant
Breakout Angle
22.5
Material Code
71
Special Requirements
Flame Retarded
Number of Branches/Legs
3
Molded Part Type
Breakouts/Transitions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.