This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Single Wall, Black, 3.28 in 322A123-3-0

Adhesive Lined Heat Shrink Boot, Single Wall, Black, 3.28 in (Discontinued)

  • Mfr # 322A123-3-0
  • Zoro # G105917613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322A123-3-0
Zoro #
G105917613
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 in

Details

Item
Adhesive Lined Heat Shrink Boot
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.49/0.12 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.06/0.26 in
Shrink Ratio
2.17:1

Description

Heat Shrink 2-Way Junction, Single Wall, Polyolefin, 26.9/26.9/6.6 Id Before Shrink, 2.17:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.